Beli power8 tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MAXPOWER Tool Box Plastic (Kotak Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

  2. TOHO (TOOLS) Combination Pliers Adjustable Spring Super Power Saving (Tang Jepit Kombinasi)
    Mulai

    Rp219.900

  3. TOHO (TOOLS) Diagonal Cutting Pliers Adjustable Spring Super Power Saving (Tang Potong)
    Mulai

    Rp209.900

    TOHO (TOOLS) Diagonal Cutting Pliers Adjustable Spring Super Power Saving (Tang Potong)
    atribut:
    • Material: Chrome Vanadium
    • Finish: Chrome Plated
  4. OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    Mulai

    Rp1.599.900

    OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  5. BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)
    Mulai

    Rp1.299.900

    BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)
    Deskripsi:
    Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
  6. F.P.Tools Adjustable Reamers HSS
    Mulai

    Rp1.199.900

    F.P.Tools Adjustable Reamers HSS
    Deskripsi:
    Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
  7. BluePoint Dual Punch Tools
    Mulai

    Rp6.199.900

    BluePoint Dual Punch Tools
    Deskripsi:
    - Paddle style trigger for maximum control- Handle exhaust directed away from operator- Ball bearing mounted rotary air motor for long service- Built-in speed regulator provides torque control- Removable brass filter screens out dirt and debris-
    atribut:
    • Air Consumption, Free Speed: 320l/min
    • Air Inlet Thread Size: 1/4inch-18 NPT
    • Vibration Level: less than 2.5m/s²
    • Length: 235mm
    • Recommended Hose Size: 3/8inch
    • Categorie: Power Tools Air Tools
    • Sound Level (dBA): 48.6dBa
  8. KRISBOW Alat Semprot Bertekanan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp57.900

  9. TOHO (TOOLS) Straight Shank Drill (Mata Bor Lurus)
    Mulai

    Rp27.900

    TOHO (TOOLS) Straight Shank Drill (Mata Bor Lurus)
    Deskripsi:
    - For metal and stainless steel - 135 split point - Durable and long lasting - German industrial norm DIN 338 - Precise drilling
  10. Alinco Power Supply
    Mulai

    Rp2.199.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  11. Asahi Tools Crow Foot Wrench
    46%
    Mulai

    Rp3.999.900

    Asahi Tools Crow Foot Wrench
    Deskripsi:
    -Optimum for maintenance work at places where it is impossible to work with ordinary tools such as automobile air conditioner/power steering and hydraulic piping of brake.-Socket Holder
    atribut:
    • Accessories: Socket Holder
    • Set Contents: VC3-8, 9, 10, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, 26, 27, 29, 30, 32
  12. TOHO (TOOLS) Black Series Mason Chisel
    Mulai

    Rp64.900

    TOHO (TOOLS) Black Series Mason Chisel
    Deskripsi:
    - Chrome vanadium forged for strength, and durabilty - one-piece construction forged for strengh - ideal for cutting hard stone, brick and concrete - hardened, quanched and tempered for long life and durability - Power-coated finish for easy visibility
  13. TOHO (TOOLS) Machine Tap (Mata Tap Mesin)
    Mulai

    Rp169.900

    TOHO (TOOLS) Machine Tap (Mata Tap Mesin)
    Deskripsi:
    -HSS-CO, Shot-Peened, double tempered finish reduces breakage - spiral cutting flues allow fast thread cutting using a cordless drill or cutting head - provide high cutting capacity, long tool life, high accuracy, narrow dimensional tolerances, and good surface finish - suit for machine use to cuts a thread on the inside surface of a hole, creating a female surface which functions like a nut. - great for machine tapping, manual tapping, iron, steel, copper and aluminium, especially for processing stainless steel. - round shank with square end allows tap to be used in hand or power-driven applications
Daftar Harga power8 tools Terbaru October 2026
MAXPOWER Tool Box Plastic (Kotak Perkakas)Rp259.900
ANEX Bit Color Hexagon WrenchRp40.900
TOHO (TOOLS) Combination Pliers Adjustable Spring Super Power Saving (Tang Jepit Kombinasi)Rp219.900
TOHO (TOOLS) Diagonal Cutting Pliers Adjustable Spring Super Power Saving (Tang Potong)Rp209.900
OMRON Switching, Power Supply S8Fs-G (Catu Daya)Rp1.599.900
BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)Rp1.299.900
F.P.Tools Adjustable Reamers HSSRp1.199.900
BluePoint Dual Punch ToolsRp6.199.900
KRISBOW Alat Semprot BertekananRp57.900
Daytona Power Grip Ratchet Insertion 3/8inch (Gagang Sok Ratchet)Rp409.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)